
Square Neck Neck, 5/8"-11, 4-1/2 in L, Steel, Grade A, Hot Dipped Galvanized
Mfr # BLTC00-0625-4500A3G
Zoro # G115385914
product price:Â $1.69
/ea
Sold in multiples of 8 for $13.52
Key Features
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTC00-0625-4500A3G
Zoro #
G115385914
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-11
Fastener Length
4-1/2 in
Head Dia.
1.344 in
Head Height
0.344 in
Square Width
0.642 in
Details
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASTM A307, ASME B18.5
Description
Carriage Bolts Square Neck Full Coarse Thread 5/8-11 x 4-1/2 in ASTM A307 Grade A Steel Hot Dipped Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.