Square Neck Undersized Neck, 1/2"-13, 12 in L, Steel, Grade A, Hot Dipped Galvanized

  • Mfr # BLTC12-0500-12A3G

  • Zoro # G315386940


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck Undersized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTC12-0500-12A3G
Zoro #
G315386940
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
12 in
Head Height
0.27 in
Square Width
0.515 in
Head Dia.
1.094 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck Undersized
Thread Type
UNC
Head Type
Domed
Fastener Industry Standards
ASTM A307, ASME B18.5

Description

Carriage Bolts Undersized Square Neck 6 in Coarse Thread 1/2-13 x 12 in ASTM A307 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products