Square Neck Undersized Neck, 3/4"-10, 16 in L, Steel, Grade A, Hot Dipped Galvanized
- Mfr # BLTC12-0750-16A3G
- Zoro # G315384359
product price:Â
$
9.39
/ea
Sold in multiples of 2 for
$18.78
Key Features
Thread Size
3/4"-10
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck Undersized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTC12-0750-16A3G
- Zoro #
- G315384359
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 16 in
- Square Width
- 0.768 in
- Head Dia.
- 1.594 in
- Head Height
- 0.406 in
Details
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Material Grade/Class
- Grade A
- Neck Type
- Square Neck Undersized
- Thread Type
- UNC
- Fastener Industry Standards
- ASTM A307, ASME B18.5
- Head Type
- Domed
Description
Carriage Bolts Undersized Square Neck 6 in Coarse Thread 3/4-10 x 16 in ASTM A307 Grade A Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.