Shop HUYETT
See all product information
Create Account
Square Neck Undersized Neck, 5/8"-11, 12 in L, Steel, Grade A, Zinc Clear Trivalent
- Mfr # BLTC12-0625-12A33
- Zoro # G715387554
product price:Â
$
4.45
/ea
Sold in multiples of 4 for
$17.80
Key Features
Thread Size
5/8"-11
Fastener Length
12 in
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTC12-0625-12A33
- Zoro #
- G715387554
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc Clear Trivalent
- Material Grade/Class
- Grade A
- Neck Type
- Square Neck Undersized
- Thread Type
- UNC
- Head Type
- Domed
- Fastener Industry Standards
- ASTM A307, ASME B18.5
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 12 in
- Square Width
- 0.642 in
- Head Height
- 0.344 in
- Head Dia.
- 1.344 in
Description
Carriage Bolts Undersized Square Neck 6 in Coarse Thread 5/8-11 x 12 in ASTM A307 Grade A Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.