Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Neck Undersized Neck, 5/8"-11, 9 in L, Steel, Grade A, Plain

  • Mfr # BLTC12-0625-9000A3P

  • Zoro # G015384390


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Plain
Material Grade/Class
Grade A
Neck Type
Square Neck Undersized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTC12-0625-9000A3P
Zoro #
G015384390
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
9 in
Head Height
0.344 in
Head Dia.
1.344 in
Square Width
0.642 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade A
Neck Type
Square Neck Undersized
Thread Type
UNC
Head Type
Domed
Fastener Industry Standards
ASTM A307, ASME B18.5

Description

Carriage Bolts Undersized Square Neck 6 in Coarse Thread 5/8-11 x 9 in ASTM A307 Grade A Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.