Square Nut 1/2x7/16 Steel Zinc Clear Trivalent

  • Mfr # NUTQ00-0500-043723

  • Zoro # G613331031


product price:  $0.28
/ea
Sold in multiples of 40 for $11.20

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2-13
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Zinc Clear Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTQ00-0500-043723
Zoro #
G613331031
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
1/2-13
Nut Height
0.437 in
Width Across Flats
1.194 in

Details

System of Measurement
Inch
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Zinc Clear Trivalent
Standards
ASME B18.2.2
Fastener Thread Type
UNC

Description

Square Nuts Coarse Thread 1/2-13 x 7/16 in Grade 2 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.