Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Nut 3/4x21/32 Steel Hot Dipped Galvanized

  • Mfr # NUTQ00-0750-06562G

  • Zoro # G113330824


product price: $0.48
/ea
Sold in multiples of 30 for $14.40

Key Features

System of Measurement
Inch
Dia./Thread Size
3/4-10
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTQ00-0750-06562G
Zoro #
G113330824
UPC #
-
Country of Origin
China

Dimensions

Dia./Thread Size
3/4-10
Width Across Flats
1.6505 in
Nut Height
0.656 in

Details

System of Measurement
Inch
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
Fastener Thread Type
UNC

Description

Square Nuts Coarse Thread 3/4-10 x 21/32 in Grade 2 Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.