Zoro Homepage

Square Nut 5/16x17/64 Steel Plain

  • Mfr # NUTQ00-0312-02652P

  • Zoro # G613331130


product price: $0.10
/ea
Sold in multiples of 140 for $14.00

Key Features

System of Measurement
Inch
Dia./Thread Size
5/16-18
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTQ00-0312-02652P
Zoro #
G613331130
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
5/16-18
Nut Height
0.265 in
Width Across Flats
0.828 in

Details

System of Measurement
Inch
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
Standards
ASME B18.2.2
Fastener Thread Type
UNC

Description

Square Nuts Coarse Thread 5/16-18 x 17/64 in Grade 2 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.