Steel, Hot Dipped Galvanized, 1"-8 Thread Size, 9 in Lg

  • Mfr # BLTQ01-1000-9000SG

  • Zoro # G115386508


product price:  $14.75
/ea
Sold in multiples of 30 for $442.50

Key Features

External Square Drive
Thread Size
1"-8
Fastener Length
9 in
Material
Steel
Finish
Hot Dipped Galvanized
Head Height
0.684 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTQ01-1000-9000SG
Zoro #
G115386508
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
9 in
Head Height
0.684 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partial
Thread Type
UNC
Head Type
Square
Drive Type
External Square

Description

Square Head Bolts Partial Coarse Thread 1-8 x 9 in Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products