Steel, Hot Dipped Galvanized, 5/8"-11 Thread Size, 1-1/2 in Lg

  • Mfr # BLTQ00-0625-1500SG

  • Zoro # G415386611


product price:  $1.25
/ea
Sold in multiples of 12 for $15.00

Key Features

External Square Drive
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Head Height
0.444 in
Thread Style
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTQ00-0625-1500SG
Zoro #
G415386611
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
1-1/2 in
Head Height
0.444 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Full
Thread Type
UNC
Drive Type
External Square
Head Type
Square

Description

Square Head Bolts Full Coarse Thread 5/8-11 x 1-1/2 in Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products