Steel, Plain, 1/2"-13 Thread Size, 1-1/2 in Lg

  • Mfr # BLTQ00-0500-1500A3P

  • Zoro # G315386810


product price: $0.41
/ea
Sold in multiples of 400 for $164.00

Key Features

External Square Drive
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Material
Steel
Finish
Plain
Head Height
0.348 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTQ00-0500-1500A3P
Zoro #
G315386810
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Height
0.348 in

Details

Material
Steel
Finish
Plain
Thread Style
Full
Thread Type
UNC
Drive Type
External Square
Head Type
Square

Description

Square Head Bolts Full Coarse Thread 1/2-13 x 1-1/2 in ASTM A307 Grade A Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products