Steel, Zinc Clear Trivalent, 5/16"-18 Thread Size, 1-3/4 in Lg

  • Mfr # BLTQ01-0312-1750A33

  • Zoro # G115386607


product price:  $0.29
/ea
Sold in multiples of 58 for $16.82

Key Features

External Square Drive
Thread Size
5/16"-18
Fastener Length
1-3/4 in
Material
Steel
Finish
Zinc Clear Trivalent
Head Height
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTQ01-0312-1750A33
Zoro #
G115386607
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1-3/4 in
Head Height
0.22 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Thread Style
Partial
Thread Type
UNC
Drive Type
External Square
Head Type
Square

Description

Square Head Bolts Partial Coarse Thread 5/16-18 x 1-3/4 in ASTM A307 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.