Strct Hx Hd Blt 5/8x2-3/4 ST PL
- Mfr # A325-0625-2750/D
- Zoro # G423786120
product price:Â
$
1.75
/ea
Sold in multiples of 14 for
$24.50
Key Features
External Hex Drive
Fastener Length
5/8 in
Head Width
1-1/16 in
Material
Steel
Finish
Plain
Standards
ASTM F3125/F3125M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A325-0625-2750/D
- Zoro #
- G423786120
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM F3125/F3125M
- Thread Type
- UNC
- Material Grade/Class
- ASTM A325 Type 1 Grade Steel
- Drive
- External Hex
- Item
- Bolts
Dimensions
- Fastener Length
- 5/8 in
- Head Width
- 1-1/16 in
- Thread Size
- 5/8-11
Description
Structural Hex Head Bolts Domestic Coarse Thread 5/8-11 x 2-3/4 in ASTM F3125/F3125M Grade A325 Type 1 Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.