T-Nut, 3 Prongs, #10-24, Steel, Zinc Clear Trivalent, 0.312 in Barrel Ht
- Mfr # NUTT00-0010-0312S3
- Zoro # G013330825
product price:Â
$
0.08
/ea
Sold in multiples of 196 for
$15.68
Key Features
Prongs
3
Thread Size
#10-24
Material
Steel
Finish
Zinc Clear Trivalent
Barrel Height
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTT00-0010-0312S3
- Zoro #
- G013330825
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #10-24
- Barrel Height
- 0.312 in
Details
- Item
- T-Nut
- Prongs
- 3
- Material
- Steel
- Finish
- Zinc Clear Trivalent
- System of Measurement
- Inch
- Thread Type
- UNC
Description
T-Nuts 3 Prong Coarse Thread #10-24 x 5/16 in Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.