T-Nut, 3 Prongs, 5/16-18, Steel, Zinc Clear Trivalent, 0.375 in Barrel Ht

  • Mfr # NUTT00-0312-0375S3

  • Zoro # G113330664


product price:  $0.13
/ea
Sold in multiples of 173 for $22.49

Key Features

Prongs
3
Thread Size
5/16-18
Material
Steel
Finish
Zinc Clear Trivalent
Barrel Height
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTT00-0312-0375S3
Zoro #
G113330664
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16-18
Barrel Height
0.375 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch
Thread Type
UNC

Description

T-Nuts 3 Prong Coarse Thread 5/16-18 x 3/8 in Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products