
Taper Pin #0 x 1/2 Plain ASME B18.8.2
Mfr # TP-00-0500
Zoro # G000024669
product price: $0.30
/eaSold in multiples of 100 for $30.00
Key Features
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-00-0500
Zoro #
G000024669
UPC #
-
Country of Origin
United States
Dimensions
Large End Dia.
5/32 in
Fastener Length
1/2 in
Details
Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ASME B18.8.2
Description
Taper Pins-Plain. Taper Pin #0 x 1/2 Plain ASME B18.8.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.