Taper Pin #2 x 1-1/2 SS ASME B18.8.2

  • Mfr # TPS-02-1500

  • Zoro # G700025027


product price: $1.49
/ea
Sold in multiples of 18 for $26.82

Key Features

System of Measurement
Inch
Taper Pin Type
Taper Pin Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Large End Dia.
.1930"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS-02-1500
Zoro #
G700025027
UPC #
-
Country of Origin
Multiple

Dimensions

Large End Dia.
.1930"
Fastener Length
1 1/2 in
Overall Length
1.500" (1-1/2)

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Taper Pin Standard
Basic Material
Stainless Steel
Fastener Finish
Plain
Standards
ASME B18.8.2

Description

Taper Pins-Stainless. Taper Pin #2 x 1-1/2 SS ASME B18.8.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.