Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #10 Pin x 0.707 in Dia x 0.705 in Small End Dia x 3.750 in L
- Mfr # TPS-10-3750
- Zoro # G423418045
product price:Â
$
60.85
/ea
Sold in multiples of 25 for
$1,521.25
Key Features
Small End Dia.
0.7053 in
Basic Material
Stainless Steel
Standards
ASME B18.8.2
Fastener Finish
Plain
Size
#10 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-10-3750
- Zoro #
- G423418045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.7053 in
- Size
- #10 Pin
- Fastener Length
- 3-3/4 in
Details
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.