Taper Pin, 300-304 Stainless Steel, #11 Pin x 0.861 in Dia x 0.859 in Small End Dia x 2.750 in L

  • Mfr # TPS-11-2750
  • Zoro # G723409767
product price: 
$
140.99
/ea
Sold in multiples of 12 for $1,691.88
Free Shipping & Returns

Key Features

Basic Material
Stainless Steel
Fastener Length
2-3/4 in
Standards
ASME B18.8.2
Fastener Finish
Plain
Small End Dia.
0.8593 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPS-11-2750
Zoro #
G723409767
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
2-3/4 in
Small End Dia.
0.8593 in
Size
#11 Pin

Details

Basic Material
Stainless Steel
Standards
ASME B18.8.2
Fastener Finish
Plain
Item
Standard Taper Pins

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.