Taper Pin, 300-304 Stainless Steel, #11 Pin x 0.861 in Dia x 0.859 in Small End Dia x 4.250 in L
- Mfr # TPS-11-4250
- Zoro # G523409660
product price:Â
$
213.99
/ea
Sold in multiples of 12 for
$2,567.88
Free Shipping & Returns
Key Features
Size
#11 Pin
Small End Dia.
0.8593 in
Fastener Finish
Plain
Basic Material
Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-11-4250
- Zoro #
- G523409660
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #11 Pin
- Small End Dia.
- 0.8593 in
- Fastener Length
- 4-1/4 in
Details
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.