Taper Pin, 300-304 Stainless Steel, #11 Pin x 0.861 in Dia x 0.859 in Small End Dia x 4.750 in L
- Mfr # TPS-11-4750
- Zoro # G823424684
product price:Â
$
237.99
/ea
Sold in multiples of 12 for
$2,855.88
Free Shipping & Returns
Key Features
Basic Material
Stainless Steel
Fastener Length
4-3/4 in
Small End Dia.
0.8593 in
Standards
ASME B18.8.2
Size
#11 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-11-4750
- Zoro #
- G823424684
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
Dimensions
- Fastener Length
- 4-3/4 in
- Small End Dia.
- 0.8593 in
- Size
- #11 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.