Taper Pin, 300-304 Stainless Steel, #13 Pin x 1.242 in Dia x 1.240 in Small End Dia x 8.000 in L
- Mfr # TPS-13-8000
- Zoro # G523412066
product price:Â
$
436.99
/ea
Sold in multiples of 12 for
$5,243.88
Free Shipping & Returns
Key Features
Size
#13 Pin
Standards
ASME B18.8.2
Basic Material
Stainless Steel
Fastener Finish
Plain
Fastener Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-13-8000
- Zoro #
- G523412066
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #13 Pin
- Fastener Length
- 8 in
- Small End Dia.
- 1.2403 in
Details
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Basic Material
- Stainless Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.