Taper Pin, 300-304 Stainless Steel, #14 Pin x 1.524 in Dia x 1.522 in Small End Dia x 10.000 in L
- Mfr # TPS-14-10000
- Zoro # G523411076
product price:Â
$
595.99
/ea
Sold in multiples of 12 for
$7,151.88
Free Shipping & Returns
Key Features
Basic Material
Stainless Steel
Standards
ASME B18.8.2
Small End Dia.
1.5223 in
Fastener Length
10 in
Size
#14 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-14-10000
- Zoro #
- G523411076
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 1.5223 in
- Fastener Length
- 10 in
- Size
- #14 Pin
Details
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.