Taper Pin, 300-304 Stainless Steel, #14 Pin x 1.524 in Dia x 1.522 in Small End Dia x 8.000 in L
- Mfr # TPS-14-8000
- Zoro # G923412130
product price:Â
$
595.99
/ea
Sold in multiples of 12 for
$7,151.88
Free Shipping & Returns
Key Features
Standards
ASME B18.8.2
Size
#14 Pin
Fastener Finish
Plain
Small End Dia.
1.5223 in
Basic Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-14-8000
- Zoro #
- G923412130
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #14 Pin
- Small End Dia.
- 1.5223 in
- Fastener Length
- 8 in
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.