Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #2 Pin x 0.194 in Dia x 0.192 in Small End Dia x 2.250 in Length
- Mfr # TPS-02-2250
- Zoro # G823411974
product price:Â
$
5.99
/ea
Sold in multiples of 100 for
$599.00
Key Features
Fastener Finish
Plain
Standards
ASME B18.8.2
Size
#2 Pin
Basic Material
Stainless Steel
Small End Dia.
0.1923 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-02-2250
- Zoro #
- G823411974
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Stainless Steel
- Item
- Standard Taper Pins
Dimensions
- Size
- #2 Pin
- Small End Dia.
- 0.1923 in
- Fastener Length
- 2-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.