Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #2 Pin x 0.194 in Dia x 0.192 in Small End Dia x 2.750 in Length
- Mfr # TPS-02-2750
- Zoro # G623402967
product price:Â
$
6.99
/ea
Sold in multiples of 100 for
$699.00
Key Features
Standards
ASME B18.8.2
Small End Dia.
0.1923 in
Fastener Finish
Plain
Size
#2 Pin
Fastener Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-02-2750
- Zoro #
- G623402967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.1923 in
- Size
- #2 Pin
- Fastener Length
- 2-3/4 in
Details
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.