Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #2/0 Pin x 0.142 in Dia x 0.140 in Small End Dia x 1.500 in L
- Mfr # TPS-20-1500
- Zoro # G623408204
product price:Â
$
4.15
/ea
Sold in multiples of 12 for
$49.80
Key Features
Fastener Finish
Plain
Fastener Length
1-1/2 in
Size
#2/0 Pin
Small End Dia.
0.1403 in
Basic Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-20-1500
- Zoro #
- G623408204
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Fastener Length
- 1-1/2 in
- Size
- #2/0 Pin
- Small End Dia.
- 0.1403 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.