Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #3/0 Pin x 0.126 in Dia x 0.124 in Small End Dia x 1.250 in L
- Mfr # TPS-30-1250
- Zoro # G823412117
product price:Â
$
3.59
/ea
Sold in multiples of 12 for
$43.08
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Length
1-1/4 in
Small End Dia.
0.1243 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-30-1250
- Zoro #
- G823412117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1-1/4 in
- Small End Dia.
- 0.1243 in
- Size
- #3/0 Pin
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.