Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #3/0 Pin x 0.126 in Dia x 0.124 in Small End Dia x 2.500 in L
- Mfr # TPS-30-2500
- Zoro # G423406462
product price:Â
$
5.39
/ea
Sold in multiples of 100 for
$539.00
Key Features
Size
#3/0 Pin
Fastener Length
2-1/2 in
Small End Dia.
0.1243 in
Standards
ASME B18.8.2
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-30-2500
- Zoro #
- G423406462
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
Dimensions
- Size
- #3/0 Pin
- Fastener Length
- 2-1/2 in
- Small End Dia.
- 0.1243 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.