Taper Pin, 300-304 Stainless Steel, #4 Pin x 0.251 in Dia x 0.249 in Small End Dia x 5.000 in Length
- Mfr # TPS-04-5000
- Zoro # G223414384
product price:Â
$
22.49
/ea
Sold in multiples of 100 for
$2,249.00
Key Features
Basic Material
Stainless Steel
Fastener Length
5 in
Standards
ASME B18.8.2
Small End Dia.
0.2493 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-04-5000
- Zoro #
- G223414384
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Stainless Steel
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Fastener Length
- 5 in
- Small End Dia.
- 0.2493 in
- Size
- #4 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.