Taper Pin, 300-304 Stainless Steel, #5 Pin x 0.290 in Dia x 0.288 in Small End Dia x 5.000 in Length
- Mfr # TPS-05-5000
- Zoro # G523408427
product price:Â
$
25.35
/ea
Sold in multiples of 12 for
$304.20
Key Features
Fastener Finish
Plain
Standards
ASME B18.8.2
Small End Dia.
0.2883 in
Basic Material
Stainless Steel
Size
#5 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-05-5000
- Zoro #
- G523408427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.2883 in
- Size
- #5 Pin
- Fastener Length
- 5 in
Details
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Basic Material
- Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.