Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #5/0 Pin x 0.095 in Dia x 0.093 in Small End Dia x 1.000 in L
- Mfr # TPS-50-1000
- Zoro # G723400757
product price:Â
$
2.79
/ea
Sold in multiples of 100 for
$279.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Small End Dia.
0.0933 in
Fastener Length
1 in
Size
#5/0 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-50-1000
- Zoro #
- G723400757
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Item
- Standard Taper Pins
Dimensions
- Small End Dia.
- 0.0933 in
- Fastener Length
- 1 in
- Size
- #5/0 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.