Taper Pin, 300-304 Stainless Steel, #5/0 Pin x 0.095 in Dia x 0.093 in Small End Dia x 1.500 in L
- Mfr # TPS-50-1500
- Zoro # G423400781
product price:Â
$
4.15
/ea
Sold in multiples of 12 for
$49.80
Key Features
Basic Material
Stainless Steel
Small End Dia.
0.0933 in
Fastener Length
1-1/2 in
Fastener Finish
Plain
Size
#5/0 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-50-1500
- Zoro #
- G423400781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.0933 in
- Fastener Length
- 1-1/2 in
- Size
- #5/0 Pin
Details
- Basic Material
- Stainless Steel
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.