Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 4.500 in Length
- Mfr # TPS-06-4500
- Zoro # G423406196
product price:Â
$
24.95
/ea
Sold in multiples of 12 for
$299.40
Key Features
Fastener Finish
Plain
Basic Material
Stainless Steel
Standards
ASME B18.8.2
Small End Dia.
0.3403 in
Fastener Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-06-4500
- Zoro #
- G423406196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.3403 in
- Fastener Length
- 4-1/2 in
- Size
- #6 Pin
Details
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.