Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 7.000 in Length
- Mfr # TPS-06-7000
- Zoro # G923418668
product price:Â
$
37.15
/ea
Sold in multiples of 100 for
$3,715.00
Key Features
Fastener Finish
Plain
Basic Material
Stainless Steel
Standards
ASME B18.8.2
Small End Dia.
0.3403 in
Fastener Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-06-7000
- Zoro #
- G923418668
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
Dimensions
- Small End Dia.
- 0.3403 in
- Fastener Length
- 7 in
- Size
- #6 Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.