Taper Pin, 300-304 Stainless Steel, #7 Pin x 0.410 in Dia x 0.408 in Small End Dia x 6.500 in Length
- Mfr # TPS-07-6500
- Zoro # G623412683
product price:Â
$
44.75
/ea
Sold in multiples of 50 for
$2,237.50
Key Features
Size
#7 Pin
Small End Dia.
0.4083 in
Fastener Length
6-1/2 in
Standards
ASME B18.8.2
Basic Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-07-6500
- Zoro #
- G623412683
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Basic Material
- Stainless Steel
- Fastener Finish
- Plain
Dimensions
- Size
- #7 Pin
- Small End Dia.
- 0.4083 in
- Fastener Length
- 6-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.