Shop HUYETT
See all product information
Create Account
Taper Pin, 300-304 Stainless Steel, #8 Pin x 0.493 in Dia x 0.491 in Small End Dia x 1.000 in Length
- Mfr # TPS-08-1000
- Zoro # G123414569
product price:Â
$
12.49
/ea
Sold in multiples of 50 for
$624.50
Key Features
Size
#8 Pin
Fastener Finish
Plain
Standards
ASME B18.8.2
Fastener Length
1 in
Basic Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPS-08-1000
- Zoro #
- G123414569
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Stainless Steel
Dimensions
- Size
- #8 Pin
- Fastener Length
- 1 in
- Small End Dia.
- 0.4913 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.