Taper Pin, 300-304 Stainless Steel, #8 Pin x 0.493 in Dia x 0.491 in Small End Dia x 2.500 in Length
- Mfr # TPS-08-2500
- Zoro # G923405033
product price:Â
$
22.99
/ea
Sold in multiples of 50 for
$1,149.50
Key Features
Size
#8 Pin
Basic Material
Stainless Steel
Small End Dia.
0.4913 in
Fastener Length
2-1/2 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPS-08-2500
- Zoro #
- G923405033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #8 Pin
- Small End Dia.
- 0.4913 in
- Fastener Length
- 2-1/2 in
Details
- Basic Material
- Stainless Steel
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.