Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Pin #7 x 6 Plain ASME B18.8.2

  • Mfr # TP-07-6000

  • Zoro # G400024818


product price: $3.99
/ea
Sold in multiples of 7 for $27.93

Key Features

System of Measurement
Inch
Taper Pin Type
Taper Pin Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Large End Dia.
.4090"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-07-6000
Zoro #
G400024818
UPC #
-
Country of Origin
United States

Dimensions

Large End Dia.
.4090"
Fastener Length
6 in
Overall Length
6.000" (6)

Details

Item
Taper Pin
System of Measurement
Inch
Taper Pin Type
Taper Pin Standard
Basic Material
Carbon Steel
Fastener Finish
Plain
Standards
ASME B18.8.2

Description

Taper Pins-Plain. Taper Pin #7 x 6 Plain ASME B18.8.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.