Taper Pin, Carbon Steel, #0 Pin x 0.157 in Dia x 0.155 in Small End Dia x 0.625 in Length
- Mfr # TP-00-0625
- Zoro # G923401981
product price:Â
$
1.25
/ea
Sold in multiples of 12 for
$15.00
Key Features
Basic Material
Carbon Steel
Fastener Finish
Plain
Small End Dia.
0.1553 in
Fastener Length
5/8 in
Size
#0 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-00-0625
- Zoro #
- G923401981
- UPC #
- -
- Country of Origin
- China
Dimensions
- Small End Dia.
- 0.1553 in
- Fastener Length
- 5/8 in
- Size
- #0 Pin
Details
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.