Taper Pin, Carbon Steel, #0 Pin x 0.157 in Dia x 0.155 in Small End Dia x 4.000 in Length
- Mfr # TP-00-4000
- Zoro # G223413080
product price:Â
$
3.95
/ea
Sold in multiples of 12 for
$47.40
Key Features
Fastener Length
4 in
Small End Dia.
0.1553 in
Standards
ASME B18.8.2
Size
#0 Pin
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-00-4000
- Zoro #
- G223413080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 4 in
- Small End Dia.
- 0.1553 in
- Size
- #0 Pin
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.