Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #1 Pin x 0.173 in Dia x 0.171 in Small End Dia x 2.750 in Length
- Mfr # TP-01-2750
- Zoro # G623416230
product price:Â
$
2.75
/ea
Sold in multiples of 12 for
$33.00
Key Features
Size
#1 Pin
Fastener Finish
Plain
Small End Dia.
0.1713 in
Fastener Length
2-3/4 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-01-2750
- Zoro #
- G623416230
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #1 Pin
- Small End Dia.
- 0.1713 in
- Fastener Length
- 2-3/4 in
Details
- Item
- Standard Taper Pins
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Basic Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.