Taper Pin, Carbon Steel, #1 Pin x 0.173 in Dia x 0.171 in Small End Dia x 3.250 in Length
- Mfr # TP-01-3250
- Zoro # G823405454
product price:Â
$
2.95
/ea
Sold in multiples of 100 for
$295.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Basic Material
Carbon Steel
Size
#1 Pin
Fastener Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-01-3250
- Zoro #
- G823405454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #1 Pin
- Fastener Length
- 3-1/4 in
- Small End Dia.
- 0.1713 in
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.