Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #1 Pin x 0.173 in Dia x 0.171 in Small End Dia x 4.000 in Length
- Mfr # TP-01-4000
- Zoro # G523404245
product price:Â
$
3.99
/ea
Sold in multiples of 12 for
$47.88
Key Features
Small End Dia.
0.1713 in
Size
#1 Pin
Fastener Length
4 in
Basic Material
Carbon Steel
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-01-4000
- Zoro #
- G523404245
- UPC #
- -
- Country of Origin
- United States
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Small End Dia.
- 0.1713 in
- Size
- #1 Pin
- Fastener Length
- 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.