Taper Pin, Carbon Steel, #10 Pin x 0.707 in Dia x 0.705 in Small End Dia x 1.250 in Length
- Mfr # TP-10-1250
- Zoro # G423410391
product price:Â
$
7.89
/ea
Sold in multiples of 50 for
$394.50
Key Features
Fastener Length
1-1/4 in
Fastener Finish
Plain
Standards
ASME B18.8.2
Size
#10 Pin
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-10-1250
- Zoro #
- G423410391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1-1/4 in
- Size
- #10 Pin
- Small End Dia.
- 0.7053 in
Details
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.