Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #11 Pin x 0.861 in Dia x 0.859 in Small End Dia x 6.500 in Length
- Mfr # TP-11-6500
- Zoro # G923416985
product price:Â
$
75.29
/ea
Sold in multiples of 12 for
$903.48
Key Features
Basic Material
Carbon Steel
Size
#11 Pin
Small End Dia.
0.8593 in
Standards
ASME B18.8.2
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP-11-6500
- Zoro #
- G923416985
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
Dimensions
- Size
- #11 Pin
- Small End Dia.
- 0.8593 in
- Fastener Length
- 6-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.