Taper Pin, Carbon Steel, #12 Pin x 1.033 in Dia x 1.031 in Small End Dia x 2.250 in Length
- Mfr # TP-12-2250
- Zoro # G823411899
product price:Â
$
58.85
/ea
Sold in multiples of 12 for
$706.20
Key Features
Standards
ASME B18.8.2
Small End Dia.
1.0313 in
Basic Material
Carbon Steel
Fastener Length
2-1/4 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-12-2250
- Zoro #
- G823411899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 1.0313 in
- Fastener Length
- 2-1/4 in
- Size
- #12 Pin
Details
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.