Taper Pin, Carbon Steel, #12 Pin x 1.033 in Dia x 1.031 in Small End Dia x 4.500 in Length
- Mfr # TP-12-4500
- Zoro # G923418675
product price:Â
$
94.45
/ea
Sold in multiples of 12 for
$1,133.40
Key Features
Basic Material
Carbon Steel
Small End Dia.
1.0313 in
Fastener Finish
Plain
Standards
ASME B18.8.2
Size
#12 Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-12-4500
- Zoro #
- G923418675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 1.0313 in
- Size
- #12 Pin
- Fastener Length
- 4-1/2 in
Details
- Basic Material
- Carbon Steel
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.