Taper Pin, Carbon Steel, #13 Pin x 1.242 in Dia x 1.240 in Small End Dia x 4.500 in Length
- Mfr # TP-13-4500
- Zoro # G323415908
product price:Â
$
83.99
/ea
Sold in multiples of 12 for
$1,007.88
Key Features
Fastener Finish
Plain
Fastener Length
4-1/2 in
Standards
ASME B18.8.2
Small End Dia.
1.2403 in
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-13-4500
- Zoro #
- G323415908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 4-1/2 in
- Small End Dia.
- 1.2403 in
- Size
- #13 Pin
Details
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
- Standards
- ASME B18.8.2
- Basic Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.