Taper Pin, Carbon Steel, #13 Pin x 1.242 in Dia x 1.240 in Small End Dia x 8.000 in Length
- Mfr # TP-13-8000
- Zoro # G623403063
product price:Â
$
121.99
/ea
Sold in multiples of 12 for
$1,463.88
Free Shipping & Returns
Key Features
Size
#13 Pin
Small End Dia.
1.2403 in
Fastener Length
8 in
Basic Material
Carbon Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-13-8000
- Zoro #
- G623403063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- #13 Pin
- Small End Dia.
- 1.2403 in
- Fastener Length
- 8 in
Details
- Basic Material
- Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.